Pendant 60W Mini Cindy, Matte Black, Antique Ash Accents Clear Seeded Glass
- Mfr # 6129700
- Zoro # G808659575
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Blk W/Antq Ash
Height
12.99
Length
9.65
Width
9.65 in
Lamp Type
ST20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6129700
- Zoro #
- G808659575
- UPC #
- 024034612978
- Country of Origin
- China
- Color
- Matte Blk W/Antq Ash
- Lamp Type
- ST20
- Voltage
- 120V
- Style
- Vintage
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Number of Light Bulbs Required
- 1
- Finish
- Matte Blk W/Antq Ash
- Watts
- 60
- Lamp Included
- No
- Description/Special Features
- Material
- Steel/Glass
- Dimmable
- No
- Damp/Wet Rating
- None
Dimensions
- Height
- 12.99
- Length
- 9.65
- Width
- 9.65 in
- Diameter
- 8.75"
Description
The Westinghouse Cindy mini pendant adds rustic-modern charm to vintage, industrial, and contemporary rooms. A combination finish of matte black and antique ash lends a touch of textural interest and decorative style to farmhouse kitchens and modern-industrial settings. Additionally, the clear seeded glass allows illumination to flourish in any space. This fixture is UL/CUL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61297.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.