Jilly Vanity, Vapor Amber, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1WC-JILLYAM-SN

  • Zoro # G306140766


product price:  $225.00
/ea
Free Shipping & Returns

Key Features

Color
Beige
Height
7.5
Length
6.5
Housing Finish
Satin Nickel
Lamp Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1WC-JILLYAM-SN
Zoro #
G306140766
UPC #
767893247072
Country of Origin
Türkiye

Dimensions

Height
7.5
Length
6.5
Depth
7.5
Shade Height
6 in.
Shade Length/Depth
6.5 in.
Shade Width
6.5 in.

Details

Color
Beige
Housing Finish
Satin Nickel
Lamp Type
T10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Bulb Technology
Standard
Housing Material
Steel
Lamp Quantity
1
Metal Finish
Satin Nickel
Bulb Base
E26 Medium base

Description

The Jilly Amber Vapor Vanity is a contemporary bath design composed of a transparent Amber globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.