Jilly Vanity, Vapor Clear, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1WC-JILLYCL-SN

  • Zoro # G406140758


product price:  $225.00
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
7.5
Length
6.5
Housing Finish
Satin Nickel
Lamp Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WC-JILLYCL-SN
Zoro #
G406140758
UPC #
767893247096
Country of Origin
Turkey

Dimensions

Height
7.5
Length
6.5
Depth
7.5
Shade Width
6.5 in.
Shade Height
6 in.
Shade Length/Depth
6.5 in.

Details

Color
Clear
Housing Finish
Satin Nickel
Lamp Type
T10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Lamp Quantity
1
Fixture Wattage
60W
Housing Material
Steel
Bulb Base
E26 Medium base
Metal Finish
Satin Nickel

Description

The Jilly Clear Vapor Vanity is a contemporary bath design composed of a transparent Clear globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.