Jilly Vanity, Vapor Clear, Satin Nickel Finish, 3x60W Incandescent

  • Mfr # 3WC-JILLYCL-SN

  • Zoro # G706140632


product price:  $621.00
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
7.5
Length
25.25
Housing Finish
Satin Nickel
Lamp Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WC-JILLYCL-SN
Zoro #
G706140632
UPC #
767893247454
Country of Origin
Türkiye

Dimensions

Height
7.5
Length
25.25
Depth
7.5
Shade Height
6 in.
Shade Width
6.5 in.
Shade Length/Depth
6.5 in.

Details

Color
Clear
Housing Finish
Satin Nickel
Lamp Type
T10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Bulb Technology
Standard
Housing Material
Steel
Lamp Quantity
3
Metal Finish
Satin Nickel
Bulb Base
E26 Medium base

Description

The Jilly Clear Vapor Vanity is a contemporary bath design composed of a transparent Clear globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.