Shop LITHONIA LIGHTING

LEDVanityLight, White, Aluminum, 2ftL

  • Mfr # FMVTSL 24IN MVOLT 30K 90CRI BN M4
  • Zoro # G508389789

product price: 
$
189.99
/ea
Free Shipping & Returns

Key Features

Height
3.85
Voltage
120 to 277V AC
Ballast Type
Electronic
Manufacturer Warranty Length
5 yr
Light Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FMVTSL 24IN MVOLT 30K 90CRI BN M4
Zoro #
G508389789
UPC #
00889804269628
Country of Origin
China
Item
LED Vanity Light
Housing Finish
Brushed Nickel
Voltage
120 to 277V AC
Ballast Type
Electronic
Housing Color
White
Light Color
White
Fixture Type
Vanity
Light Output
1,300 lm
Standards
CSAus
Environmental Rating
Damp Location Rated
Rated Life
50,000 hr
For Bulb Type
LED
Maximum Operating Temperature
25 Degrees C
Maximum Fixture Wattage
18 W
Color Temperature
3000K
Color Rendering Index
90
Lighting Technology
LED
Lighting Certification
ENERGY STAR
Series
FMVTSL
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Dimmable
No
Watts
18
Lumen Selectable
Not Selectable
Ambient Temperature - Maximum
25 Degrees C
Housing Material
Aluminum
Lens Material
White Acrylic
Color Selectable
Not Selectable
Emergency Battery Backup
No

Dimensions

Height
3.85
Length
23
Manufacturer Warranty Length
5 yr
Overall Height
5 in
Overall Length
2 ft
Overall Width
3 7/8 in
Wire Rope Length
2 ft
Manufacturers Warranty Length
5 yr

Description

LED Vanity Light, Diameter Not Applicable, Overall Length 2 ft, Series FMVTSL, Light Output 1,300 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 18 W, Voltage 120 to 277V AC, Overall Height 5 in, Overall Width 3 7/8 in, Housing Color White, Housing Finish Brushed Nickel, Housing Material Aluminum, Dimmable No, Lens Material White Acrylic, Lighting Technology LED, Ballast Type Electronic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.