This item is Discontinued.

Besa Lighting Juli Cord Pendant, Garnet, Satin Nickel Finish, 1x100W Incandescent 1JT-412541-SN

Juli Cord Pendant, Garnet, Satin Nickel Finish, 1x100W Incandescent (Discontinued)

  • Mfr # 1JT-412541-SN
  • Zoro # G606137763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-412541-SN
Zoro #
G606137763
UPC #
767893689773
Country of Origin
China

Dimensions

Shade Diameter
6 in
Maximum Hanging Length
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Length/Depth
6 in
Shade Height
11.25 in
Canopy/Fitter Length/Depth (in Inches)
5 in

Details

Color
Garnet
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Wattage
100W
Housing Material
Brass/Steel
Bulb Technology
Standard
Standards
UL; cUL
Max. Fixture Wattage
100W
Collection
Besa Juli Cord Pendant
Material
Brass/Steel
Lamp Quantity
1
Fixture Type
Cord
Includes
No
Shade Color
Red
Lamp Base
Medium base
Lamp Shape
A19
Shade Finish
Garnet

Description

The Juli pendant inverts a teardrop glass, that will gracefully blend into almost any decorating theme. Our Garnet glass is full of floating, vibrant red tones with a mix of black and white tones behind them. When the glass is lit the fiery color palette illuminates to exude a harmonious display. This décor is created by rolling molten glass in small bits of deep red hues called frit along with black glass powders. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.