This item is Discontinued.

Besa Lighting Juli Cord Pendant, Opal Glossy, Satin Nickel Finish, 1x9W LED 1JT-412506-LED-SN

Juli Cord Pendant, Opal Glossy, Satin Nickel Finish, 1x9W LED (Discontinued)

  • Mfr # 1JT-412506-LED-SN
  • Zoro # G906137586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-412506-LED-SN
Zoro #
G906137586
UPC #
767893863586
Country of Origin
China

Dimensions

Maximum Hanging Length
10 in
Shade Diameter
6 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Height
11.25 in
Shade Length/Depth
6 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color
Opal Glossy
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Color Temperature
3000K
Fixture Type
Cord
Housing Material
Brass/Steel
Lamp Quantity
1
Bulb Technology
LED
Standards
UL; cUL
Rated Life
30000
Max. Fixture Wattage
9W
Material
Brass/Steel
Includes
Lamp
Dimmable
Yes
CRI
90+
Collection
Besa Juli Cord Pendant
Fixture Wattage
9W
Lumens
800
Lamp Base
GU24
Shade Color
White
Lamp Shape
A19
Shade Finish
Opal Glossy

Description

The Juli pendant inverts a teardrop glass, that will gracefully blend into almost any decorating theme. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.