Juni 10 Cord Pendant, Latte Bubble, Satin Nickel, 1x60W Incandescent

  • Mfr # 1JT-JUNI10LT-SN

  • Zoro # G606140794


product price:  $306.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-JUNI10LT-SN
Zoro #
G606140794
UPC #
767893090050
Country of Origin
Turkey

Details

Color
Latte Bubble
Housing Finish
Satin Nickel
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Fixture Wattage
60W
Bulb Technology
Standard
Fixture Type
Cord
Lamp Quantity
1
Material
Brass/Steel

Description

The Juni 10 Pendant is composed of a transparent Latte glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.