
Juni 10 Stem Pendant, Blue Bubble, Bronze, 1x60W Incandescent
Mfr # 1TT-JUNI10BL-BR
Zoro # G106141079
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Color
Blue Bubble
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-JUNI10BL-BR
Zoro #
G106141079
UPC #
767893138615
Country of Origin
China
Details
Color
Blue Bubble
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Lamp Quantity
1
Material
Brass/Steel
Fixture Type
Stem
Fixture Wattage
60W
Bulb Technology
Standard
Description
The Juni 10 Pendant is composed of a transparent Blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.