Salix 6 Light Pendant 22.25 In. Patina Brass
- Mfr # F1522-PBR
- Zoro # G315447870
product price:Â
$
1,522.00
/ea
Free Shipping & Returns
Key Features
Length
22.25 in
Voltage
120V
Shade Material
Glass
Finish
Patina Brass
Watts
15W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1522-PBR
- Zoro #
- G315447870
- UPC #
- 197292091721
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Patina Brass
- Watts
- 15W
- Lamp Included
- No
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Material
- Glass
- Shade Color
- Smoke
- Bulb Shape
- E26 Medium Base
- Socket Count
- 6
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Switch Type
- Hardwire
- Designer
- Troy Standard
Dimensions
- Height
- 21 in
- Length
- 22.25 in
- Width
- 22.25 in
- Canopy Width
- 5 in
Description
Salix puts an organic spin on a mid-century modern Sputnik silhouette. This voluminous pendant features a compact array of glass bowls that form a stunning outward-facing bloom of light. The allover smoke glass finish of the shades is complemented by warm Patina Brass metalwork.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.