Zoro Homepage

Juni 10 Wall, Gold Bubble, Black, 1x60W Incandescent

  • Mfr # 1WG-JUNI10GD-BK

  • Zoro # G806141782


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
14.25
Fixture Voltage
120V
Glass Color
Gold
Fixture Wattage
60W
Lamp Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WG-JUNI10GD-BK
Zoro #
G806141782
UPC #
767893133894
Country of Origin
Turkey

Dimensions

Height
14.25
Length
5.9

Details

Fixture Voltage
120V
Glass Color
Gold
Fixture Wattage
60W
Lamp Type
T10
Bulb Technology
Standard
Housing Finish
Black
Housing Material
Aluminum
Lamp Quantity
1
Color
Gold Bubble

Description

The Juni 10 Gold Sconce is a transitional design composed of a transparent gold glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. Mounted off the broad canopy with timeless gooseneck socketholder, the pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.