Shop Z-LITE
See all product information
Create Account
Zane Vanity, 2-Light, 18 In.W x 2.5 In.L x 5 In.H, Brushed Nickel/Frosted
- Mfr # 1008-18W-BN-LED
- Zoro # G911800086
product price:Â
$
202.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
2.5 in
Width
18 in
Number of Lights
2
Collection Name
Zane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1008-18W-BN-LED
- Zoro #
- G911800086
- UPC #
- 685659190625
- Country of Origin
- China
- Item
- Vanity
- Number of Lights
- 2
- Collection Name
- Zane
- Shade Material
- Plastic
- Color Temp.
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lamp Included
- Yes
- Dimmable
- Yes
- Lamp Watts
- 20
- Standards
- cETLus
- Bulb Base
- LED
- Frame Material
- Aluminum
- Location Rating
- Damp
- LED Delivered Lumen
- 1360
- LED Source Lumen
- 1500
- Frame Finish
- Brushed Nickel
- CRI
- 90
- Shade Finish/Color
- Frosted
- Lumens
- 1370
Dimensions
- Height
- 5 in
- Length
- 2.5 in
- Width
- 18 in
- Backplate Dimensions
- 5"L x 5"W
Description
Geometry and minimalism play well together in the crisp, modern design of this two-light vanity light, an intriguing way to illuminate a bath space with compatible contemporary elements. Symmetry and balance collude in a fixture created of brushed nickel finish aluminum and a pair of bar diffusers forming a tapered silhouette, creating dimmable ambient lighting with customized white color values.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.