
Juni 10 Wall Pendant, Clear Bubble, Satin Nickel, 1x60W Incandescent
Mfr # 1WP-JUNI10CL-SN
Zoro # G106142663
product price: $661.99
/ea
Free Shipping & Returns
Key Features
Height
120"
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Clear
Bulb Technology
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WP-JUNI10CL-SN
Zoro #
G106142663
UPC #
767893132552
Country of Origin
Turkey
Dimensions
Height
120"
Length
6
Width
3.5 in
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Clear
Bulb Technology
Standard
Lamp Quantity
1
Fixture Wattage
60W
Housing Material
Steel
Housing Finish
Satin Nickel
Lamp Type
T10
Color
Clear Bubble
Dimmable
Yes
Damp/Wet Rating
Damp
Lamp Included
No
Lamp Base
Medium Base
Item
Sconce
Body Material
Glass
Style
Transitional
Series
Juni
Description
The Juni 10 Clear Wall Pendant is a transitional wall sconce design composed of a corded clear glass cylinder, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The rectilinear styled wall canopy includes standoff, cord support loop, and adjustable 10' suspension cord.These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.