
Juni 16 Outdoor Sconce, Moss Bubble, Silver Finish, 1x4W LED
Mfr # JUNI16MS-WALL-LED-SL
Zoro # G106136808
product price: $558.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
17.5
Length
5
Glass Color
Green
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JUNI16MS-WALL-LED-SL
Zoro #
G106136808
UPC #
767893207823
Country of Origin
Turkey
Dimensions
Height
17.5
Length
5
Width
8.5 in
Details
Voltage
120V
Glass Color
Green
Housing Material
Aluminum
Lamp Type
MR11
Fixture Wattage
4W
Lamp Quantity
1
Lamp Included
Yes
Style
Transitional
Socket Type
GU10
Damp/Wet Rating
Damp
Dimmable
Yes
Item
Sconce
Series
Juni
Finish
Silver
Lens Material
Glass
Description
The Juni 16 sconce is composed of a Silver aluminum bracket and transparent Moss glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful Silver finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.