Waterbury 14.25in Autumn Gold 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
- Mfr # 2462-AG
- Zoro # G210083401
product price:Â
$
37.79
/ea
Key Features
Voltage
120V
Width
7 in
Height
14.25 in
Length
9 in
Series
Waterbury
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2462-AG
- Zoro #
- G210083401
- UPC #
- 046335866072
- Country of Origin
- China
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Waterbury
- Light Technology
- Incandescent
- Watts
- 60
- Lens Material
- Glass
- Finish
- Autumn Gold
- Glass Color
- Clear
- Fixture Housing Material
- Cast Aluminum
- Type
- Outdoor
- Mounting
- Wall
- Number of Light Bulbs Required
- 1
- Fixture Housing Color
- Autumn Gold
- Type - Wall Pack Fixtures
- Traditional
- Color Tuning
- No
- Bulb Base Type
- Medium
- Extension
- 9 in
- Bulb Shape
- E26
- Location
- Rated for Dry, Damp, or Wet exterior areas
- Dimmable
- Yes
Dimensions
- Width
- 7 in
- Height
- 14.25 in
- Length
- 9 in
Description
Waterbury outdoor lanterns feature a classic, elegant six sided design that complements the exterior decor of any home. The rounded clear glass works with the sharp lines and detailed backplate to provide a bold look from the fixture and a warm glow from the light. The autumn gold finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.