Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kailee Wall Sconce, Opal Matte, Polished Nickel Cap Finish, 1x8W LED

  • Mfr # 701707-LED-PN

  • Zoro # G006139206


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Height
9.625
Fixture Voltage
120V
Glass Color
White
Housing Material
Steel
Length
9.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701707-LED-PN
Zoro #
G006139206
UPC #
767893844011
Country of Origin
China

Dimensions

Height
9.625
Length
9.625
Width
3.75 in

Details

Fixture Voltage
120V
Glass Color
White
Housing Finish
Polished Nickel
Housing Material
Steel
Fixture Wattage
8W
Lamp Type
A19
Bulb Technology
LED
Lamp Quantity
1
Color
Opal Matte
Dimmable
Yes
Lamp Included
Yes
Lamp Base
GU24
Damp/Wet Rating
Damp
Body Material
Glass
Style
Contemporary
Finish
Polished Nickel
Item
Sconce
Series
Kailee

Description

Graceful Kailee sconce has minimal hardware to show off the beautiful handcrafted glass. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.