Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Darcy 5.25in 1-Light Oil Rubbed Bronze Transitional Indoor Wall Sconce with Opal Glass Shade
- Mfr # 15006-1B-34
- Zoro # G010385446
product price:Â
$
47.65
/ea
Key Features
Finish
Oil Rubbed Bronze
Glass Color
White Opal
Standards
UL/CUL
Connection Type
Hard Wired
Safety Rated
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15006-1B-34
- Zoro #
- G010385446
- UPC #
- 046335977884
- Country of Origin
- China
- Finish
- Oil Rubbed Bronze
- Glass Color
- White Opal
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Safety Rated
- Damp
- Number of Lights
- 1
- Light Source
- Incandescent
Description
Darcy wall sconces feature a clean design with sleek lines and a softly molded opal glass shade, adding a touch of sophistication and modern elegance. These fixtures are built with protective oil rubbed bronze finish over a steel construction to look great and last for years to come. They install easily in the up or down position.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.