
Karli Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x5W LED
Mfr # 1XT-719886-LED-SN
Zoro # G906142450
product price: $745.99
/ea
Free Shipping & Returns
Key Features
Color
Blue Cloud
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-719886-LED-SN
Zoro #
G906142450
UPC #
767893366698
Country of Origin
China
Dimensions
Height
7.5 in
Length
4 in
Width
4 in
Details
Color
Blue Cloud
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Fixture Type
Cord
Lamp Quantity
1
Fixture Wattage
5W
Material
Brass/Aluminum
Location Rating
Dry
Number of Lights
1
Lamp Base
GY6.35 Bi-pin
Dimmable
Yes
Item
Pendant
Lamp Included
Yes
Series
Karli
Description
The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This décor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.