
Karli Wall Sconce, Opal Matte, Bronze Finish, 1x5W LED (Discontinued)
- Mfr # 1SX-719807-LED-BR
- Zoro # G606138753
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1SX-719807-LED-BR
Zoro #
G606138753
UPC #
767893138523
Country of Origin
China
Dimensions
Height
9.625
Length
5
Details
Fixture Voltage
120V
Glass Color
White
Housing Material
Steel
Bulb Technology
LED
Lamp Quantity
1
Housing Finish
Bronze
Fixture Wattage
5W
Lamp Type
T3
Color
Opal Matte
Description
The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce fixture is equipped with a low-profile machined lamp holder and a round flat canopy. The glass shade threads onto the lamp holder for easy installation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.