Keno Cord Pendant, Gold Sand, Bronze Finish, 1x3W LED

  • Mfr # 1XT-KENOGD-LED-BR

  • Zoro # G706139247


product price:  $776.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Lamp Type
T4
Mounting
Dry
Voltage
12V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-KENOGD-LED-BR
Zoro #
G706139247
UPC #
767893256555
Country of Origin
Germany

Dimensions

Shade Diameter
4.25 in
Maximum Hanging Length
10
Shade Length
4.25 in
Shade Height
3 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Height
3 in
Length
4.25 in
Width
4.25 in

Details

Color
Gold
Housing Finish
Bronze
Lamp Type
T4
Mounting
Dry
Voltage
12V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Type
Cord
Includes
Lamps
Standards
ETL; cETL
Housing Material
Brass/Aluminum
CRI
90+
Max. Fixture Wattage
3W
Lamp Quantity
1
Fixture Wattage
3W
Color Temperature
3000K
Bulb Technology
LED
Rated Life
25000
Material
Brass/Aluminum
Dimmable
Yes
Lumens
300
Shade Color
Gold
Lamp Shape
T4
Shade Finish
Gold Sand
Fixture Socket Type
GY6.35 Bi-pin
Lamp Included
Yes
Lamp Base
GY6.35 Bi-pin
Location Rating
Dry
Series
Keno

Description

Our Keno begins with a clear blown glass, with bullnosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where gold colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.