Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Biba 10 Light Modern Brushed Gold with Grey Sky Shades Chandelier For Dining Rooms
- Mfr # D287M-10CH-BG
- Zoro # G510385106
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Gold
Glass Color
Grey Sky Metal Shade
Watts
60W
Standards
UL/cUL
Number of Lights
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D287M-10CH-BG
- Zoro #
- G510385106
- UPC #
- 46335123755
- Country of Origin
- China
Details
- Housing Finish
- Brushed Gold
- Glass Color
- Grey Sky Metal Shade
- Watts
- 60W
- Standards
- UL/cUL
- Number of Lights
- 10
- Light Source
- Incandescent
- Safety Rated
- Dry
- Connection Type
- Hard Wired
Description
The modern retro look of our Biba collection is a great compliment to nearly any interior design. With a variety of fixtures for any room of your home, the toughest decision will be whether you want the Ice Mist or Grey Sky metal shades. Even better - mix and match to set different moods throughout your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.