This item is Discontinued.

Besa Lighting Keno Vanity, Gold Sand, Bronze Finish, 3x3W LED 3WF-KENOGD-LED-BR

Keno Vanity, Gold Sand, Bronze Finish, 3x3W LED (Discontinued)

  • Mfr # 3WF-KENOGD-LED-BR
  • Zoro # G106140690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3WF-KENOGD-LED-BR
Zoro #
G106140690
UPC #
767893257170
Country of Origin
Germany

Dimensions

Height
5.9
Length
22
Depth
5
Shade Height
3 in
Shade Length/Depth
4.25 in.
Shade Width
4.25 in.
Shade Diameter
4.25 in
Shade Length
4.25 in
Fixture Diameter
22 in
Fixture Height
5.9 in
Height of Center
2.95 in

Details

Color
Gold
Item
Vanity
Housing Finish
Bronze
Lamp Type
T3
Mounting
Damp
Voltage
120V
Number of Lights
3
Light Type
LED
Style
Contemporary
Shade Material
Glass
Shade Color Family
Gold
Dimmable
Yes
Max. Fixture Wattage
3W
Housing Material
Steel
Bulb Technology
LED
Lamp Quantity
3
Fixture Type
120V Vanity
Standards
ETL; cETL
Fixture Wattage
3W
Includes
Lamps
Bulb Base
G9 Bi-pin
Metal Finish
Bronze
Color Temperature
3000K
Lumens
300
CRI
90+
Mounting Orientation
Horizontal
Lamp Shape
T3
Fixture Extension
5 in
Fixture Socket Type
G9 Bi-pin
Rated Life
30000
Shade Finish
Gold Sand

Description

Our Keno begins with a clear blown glass, with bullnosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where gold colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. This vanity fixture is equipped with lampholders, mounted to the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.