Keno Vanity, Gold Sand, Satin Nickel Finish, 3x3W LED

  • Mfr # 3WF-KENOGD-LED-SN

  • Zoro # G306140698


product price:  $684.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
5.9
Length
22
Housing Finish
Satin Nickel
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WF-KENOGD-LED-SN
Zoro #
G306140698
UPC #
767893257187
Country of Origin
Germany

Dimensions

Height
5.9
Length
22
Depth
5
Shade Height
3 in.
Shade Length/Depth
4.25 in.
Shade Width
4.25 in.
Height of Center
2.95 in
Shade Diameter
4.25 in
Fixture Diameter
22 in
Fixture Height
5.9 in

Details

Item
Vanity
Color
Gold
Housing Finish
Satin Nickel
Lamp Type
T3
Mounting
Damp
Voltage
120V
Number of Lights
3
Light Type
LED
Style
Contemporary
Shade Material
Glass
Shade Color Family
Gold
Bulb Technology
LED
Standards
ETL; cETL
Max. Fixture Wattage
3W
Housing Material
Steel
Lamp Quantity
3
Fixture Type
120V Vanity
Dimmable
Yes
Fixture Wattage
3W
Includes
Lamps
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel
Lumens
300
Color Temperature
3000K
CRI
90+
Rated Life
30000
Lamp Shape
T3
Shade Finish
Gold Sand
Fixture Extension
5 in
Fixture Socket Type
G9 Bi-pin
Mounting Orientation
Horizontal

Description

Our Keno begins with a clear blown glass, with bullnosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where gold colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. This vanity fixture is equipped with lampholders, mounted to the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.