Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kirk 6 Wall Sconce, Black Finish, 1x8W LED

  • Mfr # 1WG-KIRK6-LED-BK

  • Zoro # G406142035


product price: $346.50
/ea
Free Shipping & Returns

Key Features

Height
11
Fixture Voltage
120V
Glass Color
Beige
Housing Material
Aluminum
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WG-KIRK6-LED-BK
Zoro #
G406142035
UPC #
767893141257
Country of Origin
China

Dimensions

Height
11
Length
6

Details

Fixture Voltage
120V
Glass Color
Beige
Housing Material
Aluminum
Lamp Type
A19
Fixture Wattage
8W
Lamp Quantity
1

Description

The urban stylings of our Kirk 6 LED wall sconce are ideal for today’s modern architecture, composed of intricately cut layers of tan corrugated cardboard. Each layer is precisely sized and positioned to exude a gritty spin to a visually appealing shape. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.