
Kona Cord Pendant, Mango Starpoint, Satin Nickel Finish, 1x5W LED
Mfr # 1XT-282490-LED-SN
Zoro # G706142667
product price: $382.50
/ea
Free Shipping & Returns
Key Features
Color
Mango Starpoint
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-282490-LED-SN
Zoro #
G706142667
UPC #
767893304836
Country of Origin
China
Details
Color
Mango Starpoint
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Material
Brass/Aluminum
Bulb Technology
LED
Fixture Wattage
5W
Fixture Type
Cord
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Mango Starpoint glass is pressed glass that features small points of clear that project from the mango outer and white inner finish, creating a star-light effect. When lit the glass is vitalizing as well as stylish. The gleaming color can accent any modern or classic décor. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.