
Kona Cord Pendant, Sunset, Bronze Finish, 1x5W LED
Mfr # 1XT-117681-LED-BR
Zoro # G106138321
product price: $382.50
/ea
Free Shipping & Returns
Key Features
Color
Red
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-117681-LED-BR
Zoro #
G106138321
UPC #
767893304720
Country of Origin
China
Details
Color
Red
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Material
Brass/Aluminum
Lamp Quantity
1
Fixture Wattage
5W
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Sunset glass is a subtly prismatic pressed glass that features a translucent mix of deep red, which transitions to a lighter red from top to bottom. This décor is energetic and can be used in various ways. When lit this gives off a light that is functional and vibrant. This glossy handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.