
Kona Cord Pendant, White, Bronze Finish, 1x5W LED
Mfr # 1XT-117607-LED-BR
Zoro # G106138079
product price: $653.99
/ea
Free Shipping & Returns
Key Features
Color
White
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-117607-LED-BR
Zoro #
G106138079
UPC #
767893304683
Country of Origin
China
Dimensions
Width
5.5 in
Length
5.5 in
Height
2.5 in
Details
Color
White
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Material
Brass/Aluminum
Fixture Wattage
5W
Lamp Quantity
1
Location Rating
Dry
Number of Lights
1
Dimmable
Yes
Item
Pendant
Series
Kona
Lamp Base
GY6.35 Bi-pin
Lamp Included
Yes
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.