Kona Mini Sconce, Blue Starpoint, Bronze Finish, 1x40W Halogen

  • Mfr # 1SW-282484-BR

  • Zoro # G606138449


product price: $247.50
/ea
Free Shipping & Returns

Key Features

Height
6.5
Fixture Voltage
120V
Glass Color
Blue
Lamp Type
T5
Fixture Wattage
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-282484-BR
Zoro #
G606138449
UPC #
767893609948
Country of Origin
China

Dimensions

Height
6.5
Length
5.5

Details

Fixture Voltage
120V
Glass Color
Blue
Lamp Type
T5
Fixture Wattage
40W
Housing Material
Steel
Housing Finish
Bronze
Lamp Quantity
1
Bulb Technology
Standard
Color
Blue Starpoint

Description

The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Blue Starpoint glass is pressed glass that features small points of clear that project from the blue outer and white inner finish, creating a star-light effect. When lit the glass is vitalizing as well as stylish. The gleaming color can accent any modern or classic décor. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.