Kona Mini Sconce, Mango Starpoint, Satin Nickel Finish, 1x40W Halogen

  • Mfr # 1SW-282490-SN

  • Zoro # G306138732


product price: $247.50
/ea
Free Shipping & Returns

Key Features

Height
6.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Yellow
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-282490-SN
Zoro #
G306138732
UPC #
767893612788
Country of Origin
China

Dimensions

Height
6.5
Length
5.5

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Yellow
Housing Material
Steel
Housing Finish
Satin Nickel
Lamp Type
T5
Fixture Wattage
40W
Bulb Technology
Standard
Lamp Quantity
1
Color
Mango Starpoint

Description

The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Mango Starpoint glass is pressed glass that features small points of clear that project from the mango outer and white inner finish, creating a star-light effect. When lit the glass is vitalizing as well as stylish. The gleaming color can accent any modern or classic décor. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.