
Kona Vanity, Marble, Chrome Finish, 3x5W LED (Discontinued)
- Mfr # 3SW-117652-LED-CR
- Zoro # G406142165
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SW-117652-LED-CR
Zoro #
G406142165
UPC #
767893108786
Country of Origin
China
Dimensions
Height
5.75
Length
22.5
Depth
6.25
Shade Height
2.5 in.
Shade Length/Depth
5.5 in.
Shade Width
5.5 in.
Details
Color
Gray
Housing Finish
Chrome
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Steel
Lamp Quantity
3
Fixture Wattage
5W
Metal Finish
Chrome
Bulb Base
G9 Bi-pin
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.