
Kristall 6 Cord Pendant, Clear, Satin Nickel Finish, 1x35W Halogen
Mfr # 1XT-461500-SN
Zoro # G606137923
product price:Â $364.50
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-461500-SN
Zoro #
G606137923
UPC #
767893912499
Country of Origin
China
Details
Color
Clear
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Lamp Quantity
1
Material
Brass/Aluminum
Fixture Wattage
35W
Fixture Type
Cord
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.