
Kristall 8 Cord Pendant, Glitter, Bronze Finish, 1x60W Incandescent
Mfr # 1KX-4616GL-BR
Zoro # G706137601
product price:Â $846.99
/ea
Free Shipping & Returns
Key Features
Color
Glitter
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-4616GL-BR
Zoro #
G706137601
UPC #
767893972523
Country of Origin
Turkey
Dimensions
Width
10 in
Height
9 in
Length
10 in
Details
Color
Glitter
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Fixture Type
Cable
Material
Brass/Steel
Bulb Technology
Standard
Lamp Quantity
1
Dimmable
Yes
Number of Lights
1
Damp/Wet Rating
Damp
Lamp Base
Medium base
Lamp Included
No
Item
Pendant
Series
Kristall
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.