Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lasso Mini Sconce, Glitter, Chrome Finish, 1x5W LED

  • Mfr # 1SW-5612GL-LED-CR

  • Zoro # G706137281


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Glass Color
Crystal
Housing Material
Steel
Length
5
Fixture Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-5612GL-LED-CR
Zoro #
G706137281
UPC #
767893100414
Country of Origin
Turkey

Dimensions

Height
7
Length
5

Details

Fixture Voltage
120V
Glass Color
Crystal
Housing Material
Steel
Lamp Type
T3
Fixture Wattage
5W
Lamp Quantity
1

Description

The Lasso is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.