Lasso Mini Sconce, Glitter, Satin Nickel Finish, 1x40W Halogen

  • Mfr # 1SW-5612GL-SN

  • Zoro # G406137284


product price:  $274.50
/ea
Free Shipping & Returns

Key Features

Height
7
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Crystal
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SW-5612GL-SN
Zoro #
G406137284
UPC #
767893823054
Country of Origin
Turkey

Dimensions

Height
7
Length
5

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Crystal
Housing Finish
Satin Nickel
Bulb Technology
Standard
Fixture Wattage
40W
Housing Material
Steel
Lamp Quantity
1
Lamp Type
T5
Color
Glitter

Description

The Lasso is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.