
Lasso Mini Sconce, Opal Matte, Chrome Finish, 1x40W Halogen
Mfr # 1SW-561207-CR
Zoro # G106142731
product price: $252.00
/ea
Free Shipping & Returns
Key Features
Height
7
Fixture Voltage
120V
Glass Color
White
Lamp Type
T5
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SW-561207-CR
Zoro #
G106142731
UPC #
767893611705
Country of Origin
China
Dimensions
Height
7
Length
5
Details
Fixture Voltage
120V
Glass Color
White
Lamp Type
T5
Housing Material
Steel
Fixture Wattage
40W
Lamp Quantity
1
Description
The Lasso is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.