Lasso Vanity, Glitter, Satin Nickel Finish, 2x5W LED

  • Mfr # 2SW-5612GL-LED-SN

  • Zoro # G706139674


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Color
Glitter
Height
6.25
Length
14.625
Housing Finish
Satin Nickel
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SW-5612GL-LED-SN
Zoro #
G706139674
UPC #
767893107840
Country of Origin
Turkey

Dimensions

Height
6.25
Length
14.625
Depth
5.875
Shade Length/Depth
4.75 in.
Shade Width
4.75 in.
Shade Height
3 in.
Width
5.875 in

Details

Color
Glitter
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
2
Bulb Technology
LED
Housing Material
Steel
Fixture Wattage
5W
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel
Dimmable
Yes
Number of Lights
2
Lamp Included
Yes
Damp/Wet Rating
Damp
Series
Lasso
Item
Vanity

Description

The Lasso is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.