Lasso Vanity, Glitter, Satin Nickel Finish, 3x40W Halogen

  • Mfr # 3SW-5612GL-SN

  • Zoro # G106138963


product price: $625.50
/ea
Free Shipping & Returns

Key Features

Color
Glitter
Height
6.25
Length
22.5
Housing Finish
Satin Nickel
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SW-5612GL-SN
Zoro #
G106138963
UPC #
767893823177
Country of Origin
Turkey

Dimensions

Height
6.25
Length
22.5
Depth
5.875
Shade Width
4.75 in.
Shade Height
3 in.
Shade Length/Depth
4.75 in.

Details

Color
Glitter
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
3
Housing Material
Steel
Fixture Wattage
40W
Bulb Technology
Standard
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel

Description

The Lasso is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.