
Lava Vanity, Lava, Bronze Finish, 1x9W LED (Discontinued)
- Mfr # 1WC-LAVA-LED-BR
- Zoro # G206140798
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1WC-LAVA-LED-BR
Zoro #
G206140798
UPC #
767893269319
Country of Origin
Germany
Dimensions
Height
7.5
Length
5.875
Depth
8.25
Shade Width
4.75 in.
Shade Length/Depth
4.75 in.
Shade Height
6 in.
Details
Color
Multicolored
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Housing Material
Steel
Bulb Technology
LED
Fixture Wattage
9W
Bulb Base
GU24
Metal Finish
Bronze
Description
Our Lava sconce is reminiscent of it's fiery molten namesake, by virtue of its random swirling of reds, browns and orange tones that are underscored by effervescent bubbling throughout this one-of-a-kind décor. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.