Lava Vanity, Lava, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1WC-LAVA-SN

  • Zoro # G106140881


product price:  $225.00
/ea
Free Shipping & Returns

Key Features

Color
Multicolored
Height
7.5
Length
5.875
Housing Finish
Satin Nickel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WC-LAVA-SN
Zoro #
G106140881
UPC #
767893269302
Country of Origin
Germany

Dimensions

Height
7.5
Length
5.875
Depth
8.25
Shade Width
4.75 in.
Shade Height
6 in.
Shade Length/Depth
4.75 in.
Shade Diameter
4.75 in
Fixture Height
7.5 in
Height of Center
5 in
Fixture Diameter
5.875 in

Details

Item
Vanity
Color
Multicolored
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Shade Color Family
Multicolored
Lamp Quantity
1
Fixture Wattage
60W
Bulb Technology
Standard
Max. Fixture Wattage
60W
Fixture Type
120V Vanity
Housing Material
Steel
Standards
UL; cUL
Metal Finish
Satin Nickel
Bulb Base
E26 Medium base
Fixture Socket Type
E26 Medium base
Lamp Shape
A19
Shade Finish
Lava
Fixture Extension
8.25 in
Mounting Orientation
Horizontal

Description

Our Lava sconce is reminiscent of it's fiery molten namesake, by virtue of its random swirling of reds, browns and orange tones that are underscored by effervescent bubbling throughout this one-of-a-kind decor. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.