Lava Vanity, Lava, Satin Nickel Finish, 2x9W LED

  • Mfr # 2WC-LAVA-LED-SN

  • Zoro # G706140786


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolored
Height
8.5
Length
13
Housing Finish
Satin Nickel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WC-LAVA-LED-SN
Zoro #
G706140786
UPC #
767893269364
Country of Origin
Germany

Dimensions

Height
8.5
Length
13
Depth
7
Shade Width
4.75 in.
Shade Height
6 in.
Shade Length/Depth
4.75 in.
Fixture Height
8.5 in
Shade Diameter
4.75 in
Height of Center
2.75 in
Fixture Diameter
13 in
Width
7 in

Details

Color
Multicolored
Item
Vanity
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
2
Light Type
LED
Style
Contemporary
Shade Material
Glass
Shade Color Family
Multicolored
Housing Material
Steel
Bulb Technology
LED
Dimmable
Yes
Lamp Quantity
2
Standards
UL; cUL
Max. Fixture Wattage
9W
Fixture Wattage
9W
Fixture Type
120V Vanity
Includes
Lamps
Metal Finish
Satin Nickel
Bulb Base
GU24
Lumens
800
Color Temperature
3000K
CRI
90+
Shade Finish
Lava
Fixture Extension
7 in
Mounting Orientation
Horizontal
Rated Life
30000
Lamp Shape
A19
Fixture Socket Type
GU24
Series
Lava
Lamp Included
Yes
Damp/Wet Rating
Damp

Description

Our Lava sconce is reminiscent of it's fiery molten namesake, by virtue of its random swirling of reds, browns and orange tones that are underscored by effervescent bubbling throughout this one-of-a-kind decor. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.