Lava Vanity, Lava, Satin Nickel Finish, 3x9W LED

  • Mfr # 3WC-LAVA-LED-SN

  • Zoro # G706140311


product price:  $1,425.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolored
Height
8.5
Length
23
Housing Finish
Satin Nickel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WC-LAVA-LED-SN
Zoro #
G706140311
UPC #
767893269401
Country of Origin
Germany

Dimensions

Height
8.5
Length
23
Depth
7
Shade Width
4.75 in.
Shade Length/Depth
4.75 in.
Shade Height
6 in.
Shade Diameter
4.75 in
Fixture Height
8.5 in
Height of Center
2.75 in
Fixture Diameter
23 in
Width
7 in

Details

Item
Vanity
Color
Multicolored
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
3
Light Type
LED
Style
Contemporary
Shade Material
Glass
Shade Color Family
Multicolored
Fixture Wattage
9W
Standards
UL; cUL
Fixture Type
120V Vanity
Max. Fixture Wattage
9W
Lamp Quantity
3
Housing Material
Steel
Dimmable
Yes
Bulb Technology
LED
Includes
Lamps
Metal Finish
Satin Nickel
Bulb Base
GU24
Lumens
800
Color Temperature
3000K
CRI
90+
Fixture Socket Type
GU24
Lamp Shape
A19
Shade Finish
Lava
Rated Life
30000
Mounting Orientation
Horizontal
Fixture Extension
7 in
Lamp Included
Yes
Damp/Wet Rating
Damp
Series
Lava

Description

Our Lava sconce is reminiscent of it's fiery molten namesake, by virtue of its random swirling of reds, browns and orange tones that are underscored by effervescent bubbling throughout this one-of-a-kind decor. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.