Link Pendant, Clear/Opal, Satin Nickel Finish, 1x9W LED

  • Mfr # 1JT-LINKCL-LED-SN

  • Zoro # G806142260


product price: $486.00
/ea
Free Shipping & Returns

Key Features

Color
Clear/Opal
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-LINKCL-LED-SN
Zoro #
G806142260
UPC #
767893277376
Country of Origin
China

Dimensions

Shade Diameter
8 in
Maximum Hanging Length
10 Ft.
Canopy/Fitter Length
5 in
Shade Length
8 in
Shade Height
10.5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in

Details

Color
Clear/Opal
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Transitional
Shade Material
Glass
Item
Pendant
Includes
Lamps
CRI
90+
Standards
UL; cUL
Color Temperature
3000K
Bulb Technology
LED
Dimmable
Yes
Material
Steel
Fixture Type
Cord
Fixture Wattage
9W
Rated Life
30000
Lamp Quantity
1
Housing Material
Steel
Max. Fixture Wattage
9W
Lumens
800
Shade Color
Clear
Lamp Shape
A19
Shade Finish
Clear/Opal
Fixture Socket Type
GU24

Description

For those that prefer strong geometric lines to curves, the Link’s combination of beautiful hand blown clear outer glass encapsulating an etched matte opal inner glass will brighten any space. Our Clear colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Clear glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.