
Lotus Cord Pendant, Dark Bronze with Gold Reflector, Bronze, 1x9W LED (Discontinued)
- Mfr # 1JT-LOTUS-LED-BR
- Zoro # G106142458
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1JT-LOTUS-LED-BR
Zoro #
G106142458
UPC #
767893133634
Country of Origin
China
Details
Color
Bronze
Housing Finish
Bronze
Lamp Type
Puck
Voltage
120V
Style
Industrial
Shade Material
Aluminum
Fixture Type
Cord
Fixture Wattage
9W
Material
Brass/Steel
Lamp Quantity
1
Bulb Technology
LED
Description
Our industrial styled bronze Lotus pendant, composed of a unique metal reflector with an organically "pinched" shape, offers a look that will easily merge into the recent urban decorating trend . The inner gold foil finish exudes a pleasing and focused glow, while the memorable outer appearance will stand out in virtually any environment. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.