
Lulu Cord Pendant, Silver Foil, Black Finish, 1x8W LED Filament (Discontinued)
- Mfr # 1JT-LULUSF-EDIL-BK
- Zoro # G506142843
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-LULUSF-EDIL-BK
Zoro #
G506142843
UPC #
767893277598
Country of Origin
Türkiye
Details
Color
Silver Foil
Housing Finish
Black
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Bulb Technology
Standard
Fixture Type
Cord
Fixture Wattage
8W
Material
Steel
Description
Our Lulu is a playful look, inspired by it’s purposeful angularity and positioning like the proverbial “puppet on a string” The Silver Foil glass is sparkling and metallic, with a lightly distressed inner surface onto a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth and clean. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cordset and cable and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.