
Luna Cord Pendant, Opal-Frost, Bronze Finish, 1x9W LED
Mfr # 1JT-477699-LED-BR
Zoro # G106141048
product price: $409.50
/ea
Free Shipping & Returns
Key Features
Color
Opal-Frost
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-477699-LED-BR
Zoro #
G106141048
UPC #
767893864675
Country of Origin
Germany
Details
Color
Opal-Frost
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Type
Cord
Fixture Wattage
9W
Bulb Technology
LED
Lamp Quantity
1
Material
Brass/Steel
Description
The Luna pendant features a flattened globe-shaped glass, creating a refined contemporary look. Our Opal Frost glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, while the frosted accent is stylish and sets this décor apart. The smooth satin finishes on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.