Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Melo Wall, Chartreuse/Bubble, Black Finish, 1x7W LED Filament

  • Mfr # 1WG-MELOCR-EDIL-BK

  • Zoro # G506142102


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Height
12.75
Dimmable
Yes
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WG-MELOCR-EDIL-BK
Zoro #
G506142102
UPC #
767893278540
Country of Origin
Turkey

Dimensions

Height
12.75
Length
7.25
Shade Diameter
7.25 in
Shade Height
8.25 in
Shade Length
7.25 in
Height of Center
9 in
Fixture Height
12.75 in
Fixture Diameter
7.25 in
Width
9.125 in

Details

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Dimmable
Yes
Fixture Voltage
120V
Item
Sconce
Glass Color
Green
Lamp Type
T10
Standards
UL; cUL
Bulb Technology
LED Filament
Housing Finish
Black
Max. Fixture Wattage
5W
Fixture Wattage
5W
Lamp Quantity
1
Housing Material
Steel
Includes
Lamps
Lumens
500
Number of Bulbs
1
CRI
90+
Style
Farmhouse Modern
Shade Color
Green
Color Temperature
2700K
Shade Material
Glass
Fixture Socket Type
Medium base
Shade Finish
Chartreuse/Bubble
Lamp Shape
T10
Rated Life
15000
Mounting Orientation
Vertical
Fixture Extension
9.125 in
Lamp Included
Yes
Body Material
Glass
Damp/Wet Rating
Damp
Lamp Base
Medium base
Series
Melo

Description

The Melo Sconce is a transitional bath design composed of a transparent classical shaped glass shade, with an interesting bubble pattern blown randomly throughout the glass. Mounted off the broad canopy with a timeless gooseneck socketholder, the pleasing play of light through the shade’s bubble accent make for a striking effect along with a prominent display of the lamp filament behind the glass.
These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.