
Mia Cord Pendant, Garnet, Bronze Finish, 1x5W LED (Discontinued)
- Mfr # 1XT-177941-LED-BR
- Zoro # G406141137
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-177941-LED-BR
Zoro #
G406141137
UPC #
767893359645
Country of Origin
China
Details
Color
Garnet
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Bulb Technology
LED
Fixture Type
Cord
Fixture Wattage
5W
Material
Brass/Aluminum
Description
Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Garnet glass is full of floating, vibrant red tones with a mix of black and white tones behind them. When the glass is lit the fiery color palette illuminates to exude a harmonious display. This décor is created by rolling molten glass in small bits of deep red hues called frit along with black glass powders. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.