Mark D. Sikes X Santa Barbara County 3 Light Wall Sconce 11 In. French Iron
- Mfr # B4123-FRN
- Zoro # G515447663
product price:Â
$
1,022.00
/ea
Free Shipping & Returns
Key Features
Height
25.75 in
Fixture Voltage
120V
Finish
French Iron
Standards
UL Wet
Number of Bulbs
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B4123-FRN
- Zoro #
- G515447663
- UPC #
- 782042372559
- Country of Origin
- China
Dimensions
- Height
- 25.75 in
- Length
- 11 in
- Width
- 11 in
Details
- Fixture Voltage
- 120V
- Finish
- French Iron
- Item
- Wall Sconce
- Standards
- UL Wet
- Number of Bulbs
- 3
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Watts
- 60W
- Body Material
- Iron and Steel
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Mark D. Sikes
- Socket Count
- 3
- Bulb Shape
- E12 Candelabra Base
- Extention
- 12.5 in
- Slope Compatible
- No
- Shade Material
- Glass
Description
Like its namesake, Santa Barbara brings a level of sophistication to the fold. Inspired by the iconic coastal town, the design draws inspiration from the Spanish colonial style the city is known for. Decorative scrolls and dramatic scale deliver a dose of classic glamour to the outdoors. Available in French Iron as a wall sconce, pendant, and post lamp.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.