Shop BESA LIGHTING
See all product information
Create Account
Mia Mini Sconce, Magma, Satin Nickel Finish, 1x5W LED
- Mfr # 1SW-1779MA-LED-SN
- Zoro # G506142249
product price:
$
328.50
/ea
Free Shipping & Returns
Key Features
Height
8.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Red
Length
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1SW-1779MA-LED-SN
- Zoro #
- G506142249
- UPC #
- 767893095734
- Country of Origin
- Türkiye
- Fixture Voltage
- 120V
- Finish
- Satin Nickel
- Glass Color
- Red
- Lamp Quantity
- 1
- Housing Finish
- Satin Nickel
- Housing Material
- Steel
- Lamp Type
- T3
- Bulb Technology
- LED
- Fixture Wattage
- 5W
- Color
- Magma
Dimensions
- Height
- 8.5
- Length
- 5
Description
Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.