Torre 14 Wall Sconce, Copper Foil, Polished Nickel Cap Finish, 1x75W Incandescent
- Mfr # 8192CF-PN
- Zoro # G106137270
product price:
$
256.50
/ea
Free Shipping & Returns
Key Features
Height
13.75
Fixture Voltage
120V
Glass Color
Copper
Lamp Type
A19
Bulb Technology
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8192CF-PN
- Zoro #
- G106137270
- UPC #
- 767893783174
- Country of Origin
- Türkiye
Dimensions
- Height
- 13.75
- Length
- 6.125
Details
- Fixture Voltage
- 120V
- Glass Color
- Copper
- Lamp Type
- A19
- Bulb Technology
- Standard
- Lamp Quantity
- 1
- Fixture Wattage
- 75W
- Housing Finish
- Polished Nickel
- Housing Material
- Steel
- Color
- Copper Foil
Description
The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Copper Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.